
Protective Wear Organizer-Gownless/Bulk-ABS-Beige
Mfr # PS31X02BG
Zoro # G422782659
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Depth
4.99 in
Material
ABS Plastic
Width
22.64 in
Height
16.63 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS31X02BG
Zoro #
G422782659
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.99 in
Width
22.64 in
Height
16.63 in
Details
Material
ABS Plastic
Item
Protection Organizer
Color
Beige
Mounts On
Wall
For Use With
Gloves, Masks, Bulk Items
Description
ORIGIN Protective Wear Organizer - Gownless, Steel-Beige Tough. Professional Organizes essential PPE with three glove box compartments, one earloop mask slot, and two bulk sections for caps, booties, or shoe covers. The integrated cutout and wall-mounting keyholes ensure flexible installation options. Constructed from beige powder-coated steel, this dispenser delivers superior durability and a clean, professional look ideal for high-traffic environments. Maximize PPE access and keep your hygiene station organized-upgrade with lasting steel performance today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.