
Semi-Recessed-Hand Sanitizer Dispenser-Steel-Beige
Mfr # SR60X04BG
Zoro # G122782621
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Width
13.4 in
Mount Type
Recessed In-Wall
Material
Steel
Depth
4.5 in
For Use With
Hand Sanitizer Dispensers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR60X04BG
Zoro #
G122782621
UPC #
-
Country of Origin
United States
Dimensions
Width
13.4 in
Depth
4.5 in
Height
19.9 in
Details
Mount Type
Recessed In-Wall
Material
Steel
Item
Semi-Recessed Dispenser
For Use With
Hand Sanitizer Dispensers
Color
Beige
Description
ORIGIN Semi-Recessed Hand Sanitizer Dispenser - Smart, Secure, & Space-Saving! Compact. Durable. ADA Compliant Keep hand hygiene accessible with this semi-recessed dispenser, designed to securely hold one hand sanitizer pump or foam dispenser. The built-in well captures leaks to maintain a clean environment. Its ADA-compliant, low-profile design blends seamlessly into any space. Pre-drilled screw holes make installation easy, and durable quartz beige powder-coated steel ensures long-lasting performance.. Enhance hygiene and organization-order today!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.