
Semi-Recessed-Protective Wear Organizer-Ultraflex-Steel-Beige
Mfr # SR10X04BG
Zoro # G922782630
product price: $1,102.99
/ea
Free Shipping & Returns
Key Features
Width
25.45 in
Depth
4.69 in
Height
28.7 in
For Use With
Gowns, Gloves, Masks and Other
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR10X04BG
Zoro #
G922782630
UPC #
-
Country of Origin
United States
Dimensions
Width
25.45 in
Depth
4.69 in
Height
28.7 in
Details
For Use With
Gowns, Gloves, Masks and Other
Color
Beige
Mounts On
Recessed In-Wall
Item
Semi-Recessed Dispenser
Material
Steel
Description
ORIGIN Ultraflex Semi-Recessed Protective Wear Organizer - Smart Storage for Essential Supplies! Efficient. ADA Compliant Holds a variety of gowns, three boxes of gloves, one box of earloop face masks, one box of shield-style face masks, and additional medical supplies in a built-in storage area. Low-profile design meets ADA and CMS Wall Protrusion compliance for seamless integration in healthcare or professional settings. Slotted keyless cam lock for secure access and pre-drilled screw holes for easy mounting to stud framing. Constructed from durable quartz beige powder-coated steel for long-lasting performance. -ideal for maintaining a clean and efficient workspace!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.