
Sign Holder-Clip-On-PETG-Clear
Mfr # PA30X01CL
Zoro # G322782667
product price: $23.99
/eaKey Features
Height
11.13 in
Mounting Style
Protection Organizers
Width
8.5 in
Length
0.45 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA30X01CL
Zoro #
G322782667
UPC #
-
Country of Origin
United States
Dimensions
Height
11.13 in
Width
8.5 in
Length
0.45 in
Details
Item
Sign Holder
Mounting Style
Protection Organizers
Color
Clear
Material
PETG Plastic
Description
ORIGIN Clip-On Sign Holder - Clear Communication. Durable Holds 8.5in x 11in signage securely on most ORIGIN Protective Wear Organizers. Crafted from durable clear PETG plastic for long-lasting strength and sleek, professional appearance. Perfect for healthcare and workplace settings where clear, visible signage is needed. Order today to enhance organization and visibility in your facility!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.