
Sign Holder-Horizontal-PETG-Clear
Mfr # SN11X01CL
Zoro # G622782633
product price: $26.49
/eaKey Features
Length
0.25 in
Color
Clear
Material
PETG Plastic
Height
10.63 in
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN11X01CL
Zoro #
G622782633
UPC #
-
Country of Origin
United States
Dimensions
Length
0.25 in
Width
11 in
Height
10.63 in
Details
Color
Clear
Material
PETG Plastic
Item
Sign Holder
Mounting Style
Wall
Description
ORIGIN Durable Horizontal Sign Holder - Display with Confidence! Versatile. Impact-Resistant. Professional Showcase your 11in x 8.5in signage with this premium horizontal sign holder. Featuring pre-drilled screw holes for easy wall mounting or attachment to ORIGIN Respiratory Hygiene Stations, it ensures secure display. Made from durable, crystal-clear PETG plastic, it offers long-lasting visibility for your messaging. This sign holder is perfect for professional, hygienic spaces. Upgrade your signage display today!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.