
Sign Holder-Vertical-PETG-Clear
Mfr # SN10X01CL
Zoro # G522782689
product price: $25.79
/eaKey Features
Height
13.13 in
Mounting Style
Wall
Length
0.25 in
Color
Clear
Material
PETG Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SN10X01CL
Zoro #
G522782689
UPC #
-
Country of Origin
United States
Dimensions
Height
13.13 in
Length
0.25 in
Width
8.5 in
Details
Mounting Style
Wall
Color
Clear
Item
Sign Holder
Material
PETG Plastic
Description
ORIGIN Premium Vertical Sign Holder - Elevate Your Display! Versatile. Durable. Professional Showcase your 8.5in x 11in signage with clarity and style. This high-quality sign holder features pre-drilled screw holes for secure mounting on walls or easy integration with ORIGIN Respiratory Hygiene Stations. Crafted from durable, crystal-clear PETG plastic, it ensures long-lasting performance and high visibility. This sign holder is the perfect addition for organized and professional spaces. Upgrade your signage display today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.