Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultraflex-Protective Wear Organizer-ABS-Beige

  • Mfr # PS16X02BG

  • Zoro # G922782609


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Width
23.3 in
Material
ABS Plastic
For Use With
Gowns, Gloves, Masks and Other
Color
Beige
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS16X02BG
Zoro #
G922782609
UPC #
-
Country of Origin
United States

Dimensions

Width
23.3 in
Depth
4.7 in
Height
26.6 in

Details

Item
Protection Organizer
Material
ABS Plastic
For Use With
Gowns, Gloves, Masks and Other
Color
Beige
Mounts On
Wall

Description

ORIGIN Ultraflex-Protective Wear Organizer - Ultra-Versatile. High-Capacity Holds gowns, aprons, or jumpsuits; three boxes of gloves; one box each of earloop masks and face shields; plus space for miscellaneous PPE items. Designed with keyholes for wall mounting and a cutout compatible with the ORIGIN Hanger for flexible placement in any workspace. Crafted from durable quartz beige ABS plastic-lightweight, easy to clean, and built for everyday use. Perfect for labs, clinics, and busy healthcare environments-streamline your PPE storage today!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.