Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultraflex-Protective Wear Organizer-ABS-White

  • Mfr # PS16X02WH

  • Zoro # G922782623


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
23.3 in
Mounts On
Wall
Depth
4.7 in
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS16X02WH
Zoro #
G922782623
UPC #
-
Country of Origin
United States

Dimensions

Width
23.3 in
Depth
4.7 in
Height
26.6 in

Details

Color
White
Mounts On
Wall
Item
Protection Organizer
Material
ABS Plastic
For Use With
Gowns, Gloves, Masks and Other

Description

ORIGIN Ultraflex-Protective Wear Organizer - White ABS Ultra-Versatile. Lightweight & Clean An efficient PPE organizer designed to hold three glove boxes, face masks, shields, gowns or coveralls, and miscellaneous protective gear. Molded from white ABS plastic, it's impact-resistant, lightweight, and easy to wipe down. Mount horizontally or vertically using built-in keyholes; compatible with the ORIGIN Hanger. A clean, low-maintenance option for clinical, lab, or food safety applications.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.