
Ultraflex-Protective Wear Organizer-Kit-Beige
Mfr # PS16K02BG
Zoro # G822782686
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
ABS Plastic
Depth
4.98 in
Width
23.3 in
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS16K02BG
Zoro #
G822782686
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.98 in
Width
23.3 in
Height
37.1 in
Details
Item
Protection Organizer
Color
Beige
Material
ABS Plastic
Mounts On
Wall
For Use With
Gowns, Gloves, Masks and Other
Description
ORIGIN Ultraflex PPE Organizer Bundle - Quartz Beige Includes: PS16X02BG Organizer, PA24X01CL Sign Holder, PA20X04BG Door Hanger Versatile all-in-one PPE station holds gowns, 3 glove boxes, masks, shields, and more. Wall-mount or hang over a door with included hanger. Clear sign holder displays hygiene instructions or protocols. Durable quartz beige ABS plastic. Lightweight, easy to clean. Ideal for clinics, labs, and workplaces prioritizing hygiene and efficiency.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.