
Ultraflex-Protective Wear Organizer-PETG-Clear
Mfr # PS16X01CL
Zoro # G422782642
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Material
PETG Plastic
Depth
4.7 in
Color
Clear
Mounts On
Wall
For Use With
Gowns, Gloves, Masks and Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS16X01CL
Zoro #
G422782642
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.7 in
Width
23.3 in
Height
26.6 in
Details
Item
Protection Organizer
Material
PETG Plastic
Color
Clear
Mounts On
Wall
For Use With
Gowns, Gloves, Masks and Other
Description
ORIGIN Ultraflex-Protective Wear Organizer - Clear PETG Ultra-Versatile. Visible & Efficient Store it all-gowns, gloves, masks, shields, and PPE extras-in one transparent, high-capacity dispenser. Fabricated from crystal-clear PETG plastic for full visibility, quick restocking, and streamlined access. Features built-in keyholes for wall mounting and hanger system compatibility. Ideal for facilities prioritizing visibility, hygiene, and workflow efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.