Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oring Networking Mini Type 1x 10/100TX to 1x 100FX SM SC w/LFP Media Convertor IMC-111FB-SS-SC

Mini Type 1x 10/100TX to 1x 100FX SM SC w/LFP Media Convertor (Discontinued)

  • Mfr # IMC-111FB-SS-SC
  • Zoro # G4405548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-111FB-SS-SC
Zoro #
G4405548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension (W x D x H)
26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch)

Details

Input power
Dual 12~48 VDC voltage power input at 4-pin terminal ; block
Processing
Store-and-Forward
EMI
FCC Part 15, CISPR (EN55022) class A
Storage temperature
-40 to 85°C(-40 to 185°F)
Ethernet Standards
IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-T(X) and 100Base-FX; IEEE 802.3x for Flow control
Power indicator
Green: Power LED x 2 (ON : power input on-line / (OFF) ; power input off-line
Operating temperature
-40 to 70°C (-40 to 158°F)
Shock
IEC60068-2-27
Reverse Polarity Protection
Present on terminal block
Vibration
IEC60068-2-6
EMS
EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), ; EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11
Power consumption (Typ.)
2.2 Watts
LFP statue indicator
Amber LED - (ON) LFP function fail / (OFF) LFP function ; disablem
DIP-Switch setting
DIP-Switch 1 for LFP mode selection : (ON) enable / ; (OFF) disable; DIP-Switch 2 for Ethernet speed selection : (ON)10Mbps / (OFF) ; 10/100Mbps Auto-negotiate; DIP-Switch 3 for Ethernet full/half duplex selection : (ON) Half-duplex ; / (OFF) Full/Half-Duplex Auto-negotiate; DIP-Switch 4 for fiber full/half duplex selection : (ON) Half-Duplex / ; (OFF) Full-Duplex
Free Fall
IEC60068-2-32
Enclosure
IP-30
10/100Base-T(X) RJ45 port indicator
Green for port Link/Act - (ON) Link up / (Blinking) ; Acting / (OFF) Link down; Amber for 100Mbps/10Mbps indicator - (ON) Working at 100Mbps / (OFF) ; Working at 10Mbps; Green for port duplex indicator - (ON) Full-Duplex / (OFF) Half-Duplex
100Base-FX fiber port indicator
Green for fiber port Link/Act - (ON) Link up / (Flash) ; Acting / (OFF) Link down; Green for fiber port duplex indicator - (ON) Full-Duplex / (OFF) ; Half-Duplex
Operating Humidity
5% to 95% Non-condensing
Overload Current Protection
Present

Description

Mini Type 1x 10/100TX (RJ-45) to 1x 100FX (SM SC) with Link Fault Passthrough Media Convertor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.