Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly

  • Mfr # WA-3

  • Zoro # G2533894


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
polypropylene
Color
Black
Overall Height
4.28"
Overall Length
4.14"
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-3
Zoro #
G2533894
UPC #
098268472806
Country of Origin
United States

Dimensions

Overall Height
4.28"
Overall Length
4.14"
Overall Width
0.2"
Pipe Dia. (In.)
1-1/2
Length - Drains
4 9/32 in
Length (In.)
4-9/32
Pipe Dia. - Drains
1 1/2 in
Overall Diameter
4 1/4 in
Body Height
4 5/16 in
Pipe Outside Diameter
1 1/2 in
Thread Size
1 1/2"
Body Diameter
1 1/2 in

Details

Material
polypropylene
Color
Black
Drain Opening
1-1/2"
Type
Flange Diameter 4.14"
For Use With
Lavatory Sinks
Item
Drain Assembly
Includes
Slip Nuts and Washer
Connection - Drains
IPS
Shape - Drains
Round
Connection
IPS
With Faucet / Without Faucet
Without Faucet
Material of Construction
polypropylene
Color - Drains
Black
Material of Construction - Drains
Polypropylene
Color/Finish
Polypropylene
Drain Material
Plastic
Product Type
Drain Assembly
Shape
Round
Connection Thread Type
IPS
Resistance Properties
Corrosion Resistant
Connection Type
Threaded

Description

Drain Assembly, ADA Compliant Not Applicable, Thread Size 1 1/2 In., Outlet Location Bottom, Resistance Properties Corrosion-Resistant, Product Type Drain Assembly, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.6.4, Shape Round, Body Height 4 5/16 in, Body Diameter 1 1/2 in, Connection Thread Type IPS, Nominal Pipe Size 1 1/2 in, Color Black, Connection Type Threaded, Drain Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.