Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dilution Tank and Trap, Poly, 1 1/2 In FIP

  • Mfr # 734000

  • Zoro # G1567386


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.5 gal
Width - Drains
8 1/2 in
Inlet/Outlet - Drains
1-1/2 in FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734000
Zoro #
G1567386
UPC #
098268472875
Country of Origin
United States

Dimensions

Width - Drains
8 1/2 in
Height (In.)
11-13/64
Height - Drains
11 13/64 in
Width (In.)
8-1/2
Dia. (In.)
12-1/2
Outlet Pipe Size
1 1/2 in
Overall Depth
11 1/4 in
Inlet Pipe Size
1 1/2 in
Overall Width
8 1/2 in
Overall Length
12 1/2 in

Details

Item
Dilution Tank and Trap
Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.5 gal
Inlet/Outlet - Drains
1-1/2 in FIP
Material of Construction
Polyethylene
Type
Under Bench
Holding Temp. Intermitter (F)
212 Degrees F
Gallons
1-1/2
Standards
ASTM D-1248
Fitting Material
Polyethylene
Inlet/Outlet (In.)
1-1/2 FIP
Color
Blue
Holding Temp. Continuous (F)
180 Degrees F
Outlet Connection Type
Threaded
Material
Plastic
Inlet Connection Type
Threaded
Tank Capacity
1.5 gal
Product Type
Dilution Tank
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Holding Temperature Intermitted
212 Degrees F
Holding Temperature Continuous
180 Degrees F
Includes Cleanout
Yes

Description

Dilution Tank and Trap, Product Type Dilution Tank, Overall Depth 11 1/4 in, Overall Width 8 1/2 in, Color Blue, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 1.5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout Yes, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 1 1/2 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.