Zoro Homepage

Dilution Trap, 1 Gallon, 1 1/2 In FIP

  • Mfr # OF31586-151

  • Zoro # G0802724


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.0 gal
Width - Drains
7 1/2 in
Inlet/Outlet - Drains
1 1/2 in FIP x 1 1/2 in MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF31586-151
Zoro #
G0802724
UPC #
098268472950
Country of Origin
United States

Dimensions

Width - Drains
7 1/2 in
Dia. (In.)
7-1/2
Height - Drains
11 3/4 in
Width (In.)
7-1/2
Height (In.)
11-3/4
Overall Depth
11 3/4 in
Outlet Pipe Size
1 1/2 in
Overall Width
7 1/2 in
Inlet Pipe Size
1 1/2 in

Details

Item
Dilution Tank
Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.0 gal
Inlet/Outlet - Drains
1 1/2 in FIP x 1 1/2 in MIP
Material of Construction
Polyethylene
Type
Under Bench, Anti Siphon
Fitting Material
Polyethylene
Color
Black
Holding Temp. Intermitter (F)
212 Degrees F
Gallons
1
Standards
ASTM D-1248
Inlet/Outlet (In.)
1-1/2 FIP
Holding Temp. Continuous (F)
180 Degrees F
Product Type
Dilution Tank
Outlet Connection Gender
Female
Holding Temperature Intermitted
212 Degrees F
Material
Plastic
Inlet Connection Type
Threaded
Inlet Connection Gender
Female
Outlet Connection Type
Threaded
Includes Cleanout
No
Tank Capacity
1 gal
Holding Temperature Continuous
180 Degrees F

Description

Dilution Tank, Product Type Dilution Tank, Overall Depth 11 3/4 in, Overall Width 7 1/2 in, Color Black, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 1 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 1 1/2 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 1 1/2 in, Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.