Shop ORION

Dilution Trap, 2 gal, Black, Plastic

  • Mfr # OF31586-152
  • Zoro # G1486755

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
2.0 gal
Width - Drains
7 1/2 in
Inlet/Outlet - Drains
1-1/2 in FIP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OF31586-152
Zoro #
G1486755
UPC #
098268472967
Country of Origin
United States

Dimensions

Width - Drains
7 1/2 in
Dia. (In.)
7-1/2
Height - Drains
17 in
Height (In.)
17
Width (In.)
7-1/2
Outlet Pipe Size
1 1/2 in
Overall Width
7 1/2 in
Inlet Pipe Size
1 1/2 in
Overall Depth
17 in
Width
7 1/2 in
Depth
17 in
Overall Diameter
7 3/4 in

Details

Item
Dilution Trap
Neutralization Method
Dilution
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
2.0 gal
Inlet/Outlet - Drains
1-1/2 in FIP
Material of Construction
Polyethylene
Type
Under Bench, Anti Siphon
Standards
ASTM D-1248
Holding Temp. Continuous (F)
180 Degrees F
Color
Black
Fitting Material
Polyethylene
Inlet/Outlet (In.)
1-1/2 FIP
Holding Temp. Intermitter (F)
212 Degrees F
Gallons
2
Inlet Connection Gender
Female
Tank Capacity
2 gal
Product Type
Dilution Tank
Outlet Connection Type
Threaded
Outlet Connection Gender
Female
Includes Cleanout
No
Inlet Connection Type
Threaded
Material
Plastic
Holding Temperature Continuous
180 Degrees F
Holding Temperature Intermitted
212 Degrees F
Shell Material
Plastic
Wire Color
Black

Description

Dilution Trap, Product Type Dilution Tank, Overall Depth 17 in, Overall Width 7 1/2 in, Color Black, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 2 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 1 1/2 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 1 1/2 in, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.