Zoro Homepage

Dilution Trap And Tank, Two Inlets, Poly

  • Mfr # OF59155-203

  • Zoro # G0767672


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Neutralization Method
Dilution, Limestone Chips
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.5 gal
Width - Drains
9 in
Inlet/Outlet - Drains
2 in x 2 in FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF59155-203
Zoro #
G0767672
UPC #
098268472943
Country of Origin
United States

Dimensions

Width - Drains
9 in
Dia. (In.)
9
Height (In.)
12-11/64
Width (In.)
9
Height - Drains
12 11/64 in
Overall Width
9 in
Inlet Pipe Size
2 in
Outlet Pipe Size
2 in
Overall Length
12 1/8 in

Details

Item
Dilution Tank and Trap
Neutralization Method
Dilution, Limestone Chips
Material of Construction - Drains
Polyethylene
Tank Capacity - Plumbing
1.5 gal
Inlet/Outlet - Drains
2 in x 2 in FIP
Material of Construction
Polyethylene
Type
Under Bench, Two Inlets, One Outlet
Holding Temp. Continuous (F)
180 Degrees F
Fitting Material
Polyethylene
Standards
ASTM D-1248
Inlet/Outlet (In.)
2 / 2
Gallons
1-1/2
Color
Black
Holding Temp. Intermitter (F)
212 Degrees F
Holding Temperature Continuous
180 Degrees F
Holding Temperature Intermitted
212 Degrees F
Includes Cleanout
Yes
Material
Plastic
Tank Capacity
1.5 gal
Product Type
Dilution Tank

Description

Dilution Tank and Trap, Product Type Dilution Tank, Overall Width 9 in, Color Black, Overall Diameter 9 in, Tank Capacity 1.5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Limestone Chips, Includes Cleanout Yes, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 2 in, Outlet Connection Type Threaded, Inlet Pipe Size 2 in, Material Plastic, Includes (2) Inlets, Overall Length 12 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.