Zoro Homepage
This item is Discontinued.
Orion Flare Roadside Kit, 2-1/2 in.L, 20min., Red 95-07-45G

Flare Roadside Kit, 2-1/2 in.L, 20min., Red (Discontinued)

  • Mfr # 95-07-45G
  • Zoro # G2089109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-07-45G
Zoro #
G2089109
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11-1/2"
Diameter
1"

Details

Item
Flare Roadside Safety Kit
Color
Orange/Red
Material
Vinyl
Includes
(6) Flares, Case and Safety Vest
Flare Stand Included
No Stand
Standards
UL Listed
Holds
Holds 6, 20 Minute Flares

Description

Flare Roadside Safety Kit, Flare Stand Included No Stand, Length 11 1/2 in, Shell Material Wood/Sawdust/Flour, Shell Color Orange/Red, Includes (6) Flares, Case and Safety Vest, Diameter 1 in, Burn Color Red, Standards UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.