Laboratory Cup Sink 4 15/16 in x 4 15/16 in, 1, Above or Below, Polyethylene

  • Mfr # CS7 6X TAPER

  • Zoro # G2622891


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Above or Below
Material
Polyethylene
Color
Black
Overall Height
3 3/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS7 6X TAPER
Zoro #
G2622891
UPC #
098268472769
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Length
6 in
Bowl Depth
3 3/4 in
Overall Width
6 in
Bowl Size
4 15/16 in x 4 15/16 in
Manufacturers Warranty Length
1 yr
Bowl Width
5 in
Bowl Length
5 in

Details

Mounting Type
Above or Below
Material
Polyethylene
Color
Black
Bowl Shape
Circular
Drain Opening
1 1/2 in
Item
Laboratory Cup Sink
ADA Compliant
Not ADA Compliant
Back Splash
No
Standards
ASTM D 1248
Includes
Stopper and Strainer
No. of Bowls
1
Finish
Unfinished
ADA Compliance
No
Number of Stations
1
Series
Cup Sink
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
0
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Sink Type
Laboratory
Counter Mounting Type
Undermount
Sink Material
Polyethylene
Mounting Location - Faucet
Deck, Wall
Drainboard Location
No Drainboard
Includes Back Splash
Back Splash Not Included
Number of Faucet Mounting Holes
0
Includes Side Splash
Side Splash Not Included
Faucet Mounting Location
Deck, Wall
Number of Drainboards
0
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Number of Faucets
0

Description

Tapered Cup Sink, Material of Construction Polyethylene, Overall Length (In.) 6, Overall Width (In.) 6, Overall Height (In.) 3-3/4, Bowl Cup, Bowl Size (In.) 6 Round x 3-3/4 D, Mounting Type Drop-In, Drain Opening (In.) 1-1/2, Color/Finish Black, ADA Compliant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.