Zoro Homepage

Laboratory Cup Sink 6 in x 3 in, 1, Above or Below, Polyethylene

  • Mfr # CS1-6x3x4

  • Zoro # G2611341


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Above or Below
Material
Polyethylene
Color
Black
Overall Height
6 7/8 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1-6x3x4
Zoro #
G2611341
UPC #
098268472745
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Overall Length
7 in
Bowl Depth
4 in
Overall Width
3 7/8 in
Bowl Size
6 in x 3 in
Manufacturers Warranty Length
1 yr
Bowl Width
3 in
Bowl Length
6 in

Details

Mounting Type
Above or Below
Material
Polyethylene
Color
Black
Bowl Shape
Oval
Drain Opening
1 1/2 in
Item
Laboratory Cup Sink
Back Splash
No
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
Without Faucet
Standards
ASTM D 1248
Finish
Unfinished
Includes
Stopper and Strainer
No. of Bowls
1
Number of Stations
1
ADA Compliance
No
Sink Material
Polyethylene
Sink Type
Laboratory
Mounting Type - Sinks
Countertop
Mounting Location - Faucet
Deck, Wall
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
0
Series
Cup Sink
Counter Mounting Type
Undermount
Faucet Mounting Location
Deck, Wall
Number of Faucet Mounting Holes
0
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucets
0
Number of Drainboards
0
Includes Back Splash
Back Splash Not Included
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included

Description

Oval Cup Sink, Material of Construction Polyethylene, Overall Length (In.) 7, Overall Width (In.) 3-7/8, Overall Height (In.) 6-7/8, Bowl Cup, Bowl Size (In.) 6 x 3 x 4D, Mounting Type Drop-In, Drain Opening (In.) 1-1/2, Color/Finish Black, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.