Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Sink 12 in x 12 in, 1, Above or Below, High Density Polyethylene

  • Mfr # ARLS 11

  • Zoro # G3080856


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Above or Below
Material
High Density Polyethylene
Color
Black
Overall Height
11 in
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLS 11
Zoro #
G3080856
UPC #
098268472622
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
14 1/2 in
Bowl Depth
8 in
Overall Width
14 1/2 in
Bowl Size
12 in x 12 in
Manufacturers Warranty Length
1 yr
Bowl Width
12 in
Bowl Length
12 in

Details

Mounting Type
Above or Below
Material
High Density Polyethylene
Color
Black
Bowl Shape
Square
Drain Opening
1 1/2 in
Back Splash
No
Standards
ASTM D 1248
Item
Laboratory Sink
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
Without Faucet
Includes
Stopper and Strainer
Finish
Unfinished
No. of Bowls
1
ADA Compliance
No
Number of Stations
1
Includes Installation Hardware
Yes
Counter Mounting Type
Undermount
Number of Faucet Holes
0
Includes Basket Strainer
Basket Strainer Included
Sink Type
Laboratory
Sink Material
Polyethylene
Mounting Location - Faucet
Deck, Wall
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Series
ARLS
Includes Faucet
Faucet Not Included
Number of Bowls
1
Includes Back Splash
Back Splash Not Included
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
0
Drainboard Location
No Drainboard
Number of Faucets
0
Faucet Mounting Location
Deck, Wall
Number of Drainboards
0

Description

Laboratory Sink, Material of Construction Polyethylene, Overall Length (In.) 14-1/2, Overall Width (In.) 14-1/2, Overall Height (In.) 11, Bowl Single, Bowl Size (In.) 12 x 12 x 8D, Mounting Type Drop-In, Drain Opening (In.) 1-1/2, Color/Finish Black, ADA Compliant No, Standards ASTM D 1248

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.