Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Sink 15 in x 25 in, 1, Above or Below, High Density Polyethylene

  • Mfr # ARLS 18

  • Zoro # G3319811


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Above or Below
Material
High Density Polyethylene
Color
Black
Overall Height
13 in
Overall Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARLS 18
Zoro #
G3319811
UPC #
098268472691
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
27 1/2 in
Bowl Depth
10 in
Overall Width
17 1/2 in
Bowl Size
15 in x 25 in
Manufacturers Warranty Length
1 yr
Bowl Width
25 in
Bowl Length
15 in

Details

Mounting Type
Above or Below
Material
High Density Polyethylene
Color
Black
Bowl Shape
Rectangular
Drain Opening
1 1/2 in
ADA Compliant
Not ADA Compliant
Standards
ASTM D 1248
With Faucet / Without Faucet
Without Faucet
Item
Laboratory Sink
Back Splash
No
Includes
Stopper and Strainer
No. of Bowls
1
Finish
Unfinished
ADA Compliance
No
Number of Stations
1
Includes Installation Hardware
No
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
0
Mounting Type - Sinks
Countertop
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Undermount
Mounting Location - Faucet
Deck, Wall
Sink Type
Laboratory
Sink Material
Polyethylene
Series
ARLS
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Not Included
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucets
0
Includes Back Splash
Back Splash Not Included
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
0
Faucet Mounting Location
Deck, Wall

Description

Laboratory Sink,27.5"x17.5"x13",Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.