Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 ft. x 0.5 in. Solid Braid Rope - Nylon, White

  • Mfr # 811-710160-00250-0

  • Zoro # G015760620


product price: $174.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-710160-00250-0
Zoro #
G015760620
UPC #
771473061828
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Features -Durable and reliable construction -Easy to use and convenient designs -Tools for different applications -Affordable prices and value for money -Sturdy durable nylon braid rope -Great for general purpose use -Excellent for use in crafts clothes lines and much more Specifications - Color: White - Material: Nylon - Size: 250ft x 0.5in - Weight: 13.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.