811-350080-00600-R0278 0.25 in. X 600 ft. Twisted Polylite Yellow

  • Mfr # 811-350080-00600-R0278

  • Zoro # G104154392


product price:  $67.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
811-350080-00600-R0278
Zoro #
G104154392
UPC #
-
Country of Origin
United States

Description

Features
  • Packing Type- Reel
  • Colo - Yellow
  • Type - Solid Twisted Rope
  • Dia. - 1/4 in
  • Material - Polypropylene
  • Length - 600 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.