Shop ORION ROPEWORKS
Create Account
811-710080-00500-0 0.25 x 500 ft. Reel Solid Braid Nylon Rope
Mfr # 811-710080-00500-0
Zoro # G403741651
product price:Â $136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 811-710080-00500-0
- Zoro #
- G403741651
- UPC #
- 790851012856
- Country of Origin
- Canada
Description
Features
- Excellent for use in crafts, clothes lines, and much more
- Great for general purpose use
- Sturdy, durable nylon braid rope
- Diameter - 0.25 in.
- Length - 500 ft.
- Material - Nylon (Polyamide)
- Color - White
- Type - Solid Braided Rope
- Packing Type - Reel
- Item Weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.