Orion Ropeworks Inc 811-710120-00500-0 0.37 x 500 ft. Reel Solid Braid Nylon Rope

  • Mfr # 811-710120-00500-0

  • Zoro # G303741652


product price: $255.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-710120-00500-0
Zoro #
G303741652
UPC #
790851017288
Country of Origin
Canada

Description

Features
  • Excellent for use in crafts, clothes lines, and much more
  • Great for general purpose use
  • Sturdy, durable nylon braid rope
Specification
  • Diameter - 3/8 in.
  • Length - 500 ft.
  • Load Cap. - 2475 lbs.
  • Material - Nylon (Polyamide)
  • Color - White
  • Resistance - Abrasion, Mildew, Rot, UV
  • Type - Solid Braided Rope
  • Packing Type - Reel
  • Item Weight - 16 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.