Zoro Homepage

Polypropylene Rope 0.38 x 600 ft. Spool Yellow

  • Mfr # 811-350120-00600-R0283

  • Zoro # G916338737


product price: $99.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-350120-00600-R0283
Zoro #
G916338737
UPC #
-
Country of Origin
China

Description

Features A 100% monofilament polypropylene twisted rope Filament for this rope is extruded from virgin poly resins This rope is engineered in an economy weight for non-critical industrial applications Specification Diameter - 3/8 in. Length - 600 ft. No. of Strands - 3 Load Cap. - 2168 lbs. Material - Polypropylene Color - Yellow Resistance - Mildew, Rot Packing Type - Spool Item Weight - 13.30 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.