Zoro Homepage

Rope, 7/8" dia., 600 ft. L, All Purpose

  • Mfr # 570280-W2O-00600-05472

  • Zoro # G8490636


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Dia.
7/8 in
Rope Material
Polyester/ Co-Polymer
Rope Strand Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570280-W2O-00600-05472
Zoro #
G8490636
UPC #
-
Country of Origin
United States

Dimensions

Rope Dia.
7/8 in
Rope Length
600 ft
Length
600 ft.
Rope Diameter
7/8 in
Length (In.)
7200 in
Overall Length
600 ft
Diameter
7/8 in

Details

Rope Sub-Category
All Purpose
Rope Item
General Utility Rope
Rope Material
Polyester/ Co-Polymer
Rope Strand Count
3
Working Load Limit
1,595 lb
Rope Construction
Twisted
Rope Core Strand Count
0
Rope Type
Dynamic
Item
Rope
Color
White/Orange Tracer
Elongation at 300 lb.
0.5 %
Tensile Strength
15,950 lb
Package Type
Spool
Standards
CIS-1
Elongation at 10% MBS
2.3 %
Carrying Weight
18 lb
Rope Core
No
Elongation at 30% of Tensile
3.00%
Rope Application
General Utility Rope
Min. Breaking Strength (MBS)
11,125 lb
Lifting Capability
Not for Lifting
Core Material
Polyolefin
Rope Format
Spool
Breaking Strength
14,355 lbf
Weight
108 lb
Product Type
General Purpose Utility Rope
Core Strand Count
0
Spliceability
Spliceable
End Type
Plain
Core Type
Hollow Core

Description

General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 14,355 lbf, Working Load Limit 3,190 lb, Rope Construction Twisted, Diameter 7/8 in, Overall Length 600 ft, Core Material Polyolefin, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.