Shop ORION SAFETY PRODUCTS
See all product information
Create Account
Orion - Distress Flag
- Mfr # 925
- Zoro # G724011723
product price:Â
$
15.25
/ea
Key Features
Size
3' x 3'
Height
1.2 in
Length
12-1/4 in
Width
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 925
- Zoro #
- G724011723
- UPC #
- 077403251568
- Country of Origin
- United States
Dimensions
- Size
- 3' x 3'
- Height
- 1.2 in
- Length
- 12-1/4 in
- Width
- 5.6 in
Description
Orange Distress Flag Bright orange, heavy-duty vinyl construction, measures 32 x 32 Comes complete with 4, 123 nylon ties for easy display Meets NY and OH requirements USCG approved as a daytime signal Packed in 4-Color Sealed Poly Bag.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.