Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Assembly, Polypropylene, 4 19/32In L

  • Mfr # WA-4

  • Zoro # G3414065


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Color/Finish
Polypropylene
Material of Construction - Drains
Polypropylene
Pipe Dia. - Drains
1 1/2 in
Material of Construction
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-4
Zoro #
G3414065
UPC #
098268472813
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length (In.)
4-19/32
Length - Drains
4 19/32 in
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/2"
Body Height
4 5/8 in
Overall Diameter
3 1/4 in
Body Diameter
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Color
Black
Color/Finish
Polypropylene
Material of Construction - Drains
Polypropylene
Item
Drain Assembly
Material of Construction
polypropylene
For Use With
Lavatory Sinks
Connection
IPS
Connection - Drains
IPS
Includes
Slip Nuts and Washer
Color - Drains
Black
Shape - Drains
Round
Type
Flange Diameter 3.24"
Drain Material
Plastic
Connection Type
Threaded
Product Type
Drain Assembly
Shape
Round
Resistance Properties
Corrosion Resistant
Connection Thread Type
IPS

Description

Drain Assembly, ADA Compliant Not Applicable, Thread Size 1 1/2 In., Resistance Properties Corrosion-Resistant, Product Type Drain Assembly, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.6.4, Shape Round, Body Height 4 5/8 in, Body Diameter 1 1/2 in, Connection Thread Type IPS, Nominal Pipe Size 1 1/2 in, Color Black, Connection Type Threaded, Drain Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.