Shop ORNAMENTAL DECORATIVE MILLWORK
See all product information
Create Account
0.5 in. D x 1.5 in. W x 24 in. L Unfinished Natural Cherry Wood Board
- Mfr # BRDNAT 1-2X2X2CHER
- Zoro # G415675067
product price:
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Color
Brown
Thickness
0.5 in
Finish
Unfinished
Material
Wood
Wood Species
Cherry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRDNAT 1-2X2X2CHER
- Zoro #
- G415675067
- UPC #
- 9215148019
- Country of Origin
- United States
- Color
- Brown
- Finish
- Unfinished
- Material
- Wood
- Wood Species
- Cherry
Dimensions
- Thickness
- 0.5 in
- Width
- 1.5 in
- Length
- 24 in
Description
- Made from Natural grade unfinished Cherry wood
- Finish with the stain of your choice to match existing décor
- Each board measures 0.5-in thick x 1.5-in wide x 24-in long
- Suitable for interior or exterior use when finished properly
- Natural Grade can include sound closed knots and minimal color variation - see natural grade rules
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.