Carded - Heavy Duty Zinc Barrel Bolt - 6 in.

  • Mfr # OR1627071

  • Zoro # G804075683


product price: $22.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OR1627071
Zoro #
G804075683
UPC #
752516192402
Country of Origin
China

Description

Carded - Heavy Duty Zinc Barrel Bolt - 6 in.

6" zinc plated barrel bolt.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Specifications
  • Dimension: 4 x 4.9 x 7.9 in.
  • Cube: 154.84
  • Finish: Zinc Plated
  • Size: 6 in.
  • Weight: 0.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.