Zoro Homepage

Carded - Screen Door Hardware Set; Zinc

  • Mfr # OR1633516

  • Zoro # G803978053


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1633516
Zoro #
G803978053
UPC #
752516182199
Country of Origin
China

Description

Carded - Screen Door Hardware Set, Zinc

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Includes:
  • Zinc Plated - 3"x2-1/2" Hinges (2), 4-3/4" Screen Door Pull (1), #4 Spring (1), 2-1/2" Gate Hook & Eyes (1). Carded
Specifications
  • Dimension: 6.6 x 10.4 x 12.3 in.
  • Cube: 844.27
  • Finish: Zinc Plated
  • Include: #4 Spring (1) 2-1/2" Gate Hook & Eyes (1) 3"x2-1/2" Hinges (2) 4-3/4" Screen Door Pull (1)
  • Weight: 1.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.