Flagged - Large Eye Bolt; 0.312 x 5 in. - Pack of 10

  • Mfr # OR1633448

  • Zoro # G604075685


product price:  $27.55
/ea

Key Features

System of Measurement
Inch
Finish
Zinc Plated
Overall Length
5 in
Type
Eye Bolt Lag
Eyebolt Type
Eye Bolt Lag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR1633448
Zoro #
G604075685
UPC #
752516190309
Country of Origin
China

Dimensions

Overall Length
5 in

Details

Item
Eye Bolt
System of Measurement
Inch
Finish
Zinc Plated
Type
Eye Bolt Lag
Eyebolt Type
Eye Bolt Lag

Description

Zinc plated.

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Flagged - Large Eye Bolt, 0.312 x 5 in.
  • Pack of 10
Specifications
  • Dimension: 2 x 6 x 3.87 in.
  • Cube: 46.44
  • Finish: Zinc Plated
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.