This item is Discontinued.

Orora Dec Orora Dec MYRH7033BY-TAN Counter Height Button Tufting Fabric Upholstered Dining Chair; Tan - Set of 2 MYRH7033BY-TAN

This item is Discontinued.

Orora Dec

Orora Dec MYRH7033BY-TAN Counter Height Button Tufting Fabric Upholstered Dining Chair; Tan - Set of 2 (Discontinued)

Mfr # MYRH7033BY-TAN
Zoro # G203850447
UPC # 769135958777
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MYRH7033BY-TAN
Zoro #
G203850447
UPC #
769135958777
Country of Origin
China

Description

This counter height chair is finely upholstered in linen fabric. It features with a full back, button tufting, built-in footrest. Foam padding gives you comfortable cushioned touch. Solid wood legs in white-wash finish provides you a lasting durability and support. It is easy to assemble and suit your dining room. Arrives in set of 2.

Features
  • Upholstered dining chair with a rolled mid-back
  • Diamond-pattern tufting with covered buttons
  • Sturdy wood legs with white-wash finish
  • Set of 2
Specifications
  • Color: Tan
  • Back Height: 18 in.
  • Seat Height: 24 in.
  • Back Dimension: 18.2 x 18 in.
  • Overall Dimension: 42 x 19 x 18.2 in.
  • Seat Dimension: 18.5 x 19.0 x 11 in.
  • Weight: 42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.