Zoro Homepage

Abec 5 Bearing, 12mm Bore, 32mm, 10mm, W

  • Mfr # 2101070080

  • Zoro # G3790221


product price: $28.99
/ea

Key Features

Bore (mm)
12
Temp. Range (F)
-20 to 212 F
Lubrication
Polyrex High Temprature Grease
Agency Compliance
ABMA
Type
High Precision - 2 Rubber Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070080
Zoro #
G3790221
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
0.472

Details

Item
Radial Ball Bearing
Bore (mm)
12
Temp. Range (F)
-20 to 212 F
Lubrication
Polyrex High Temprature Grease
Agency Compliance
ABMA
Type
High Precision - 2 Rubber Seals
Dynamic Load Capacity (Lb.)
1549

Description

Abec 5 Bearing,12mm Bore,32mm,10mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.