Zoro Homepage

Abec 5 Bearing, 15mm Bore, 35mm, 11mm, W

  • Mfr # 2101070198

  • Zoro # G3790215


product price: $37.49
/ea

Key Features

Temp. Range (F)
-20 to 212 F
Bore (mm)
15
Lubrication
Polyrex High Temprature Grease
Bore Dia. (In.)
0.591
Dynamic Load Capacity (Lb.)
1738
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070198
Zoro #
G3790215
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
0.591

Details

Item
Radial Ball Bearing
Temp. Range (F)
-20 to 212 F
Bore (mm)
15
Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
1738
Agency Compliance
ABMA
Type
High Precision - 2 Rubber Seals

Description

Abec 5 Bearing,15mm Bore,35mm,11mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.