Zoro Homepage

Abec 5 Bearing, 20mm Bore, 42mm, 12mm, W

  • Mfr # 2101067486

  • Zoro # G3791387


product price: $52.15
/ea

Key Features

Type
High Precision - 2 Rubber Seals
Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
2109
Bore Dia. (In.)
0.79
Temp. Range (F)
-20 to 212 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067486
Zoro #
G3791387
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
0.79

Details

Item
Radial Ball Bearing
Type
High Precision - 2 Rubber Seals
Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
2109
Temp. Range (F)
-20 to 212 F
Agency Compliance
ABMA
Bore (mm)
20

Description

Abec 5 Bearing,20mm Bore,42mm,12mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.