Abec 5 Bearing, 20mm Bore, 52mm, 15mm
Mfr # 2101072351
Zoro # G3788797
product price: $61.99
/eaKey Features
Temp. Range (F)
-20 to 212 F
Type
High Precision - 2 Rubber Seals
Agency Compliance
ABMA
Bore Dia. (In.)
0.79
Lubrication
Polyrex High Temprature Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101072351
Zoro #
G3788797
UPC #
-
Country of Origin
Turkey
Dimensions
Bore Dia. (In.)
0.79
Details
Item
Radial Ball Bearing
Temp. Range (F)
-20 to 212 F
Type
High Precision - 2 Rubber Seals
Agency Compliance
ABMA
Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
3583
Bore (mm)
20
Description
Abec 5 Bearing,20mm Bore,52mm,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.