Abec 5 Bearing, 40mm Bore, 80mm, Sealed
Mfr # 2101070836
Zoro # G3789917
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
1.57
Bore (mm)
40
Lubrication
Polyrex High Temprature Grease
Temp. Range (F)
-20 to 212 F
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101070836
Zoro #
G3789917
UPC #
-
Country of Origin
Turkey
Dimensions
Bore Dia. (In.)
1.57
Details
Item
Radial Ball Bearing
Bore (mm)
40
Lubrication
Polyrex High Temprature Grease
Temp. Range (F)
-20 to 212 F
Agency Compliance
ABMA
Type
High Precision - 2 Rubber Seals
Dynamic Load Capacity (Lb.)
6544
Description
Abec 5 Bearing,40mm Bore,80mm,Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.