Zoro Homepage

Abec 5 Bearing, 40mm Bore, 80mm, Shielded

  • Mfr # 2101070866

  • Zoro # G3789865


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-20 to 212 F
Type
High Precision - 2 Metal Shields
Lubrication
Polyrex High Temprature Grease
Bore (mm)
40
Bore Dia. (In.)
1.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101070866
Zoro #
G3789865
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
1.57

Details

Item
Radial Ball Bearing
Temp. Range (F)
-20 to 212 F
Type
High Precision - 2 Metal Shields
Lubrication
Polyrex High Temprature Grease
Bore (mm)
40
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
6544

Description

Abec 5 Bearing,40mm Bore,80mm,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.