Zoro Homepage

Abec 5 Bearing, 40mm Bore, 90mm, 23mmW

  • Mfr # 2101072630

  • Zoro # G3788508


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
9154
Agency Compliance
ABMA
Bore (mm)
40
Type
High Precision - 2 Rubber Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072630
Zoro #
G3788508
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia. (In.)
1.57

Details

Item
Radial Ball Bearing
Lubrication
Polyrex High Temprature Grease
Dynamic Load Capacity (Lb.)
9154
Agency Compliance
ABMA
Bore (mm)
40
Type
High Precision - 2 Rubber Seals
Temp. Range (F)
-20 to 212 F

Description

Abec 5 Bearing,40mm Bore,90mm,23mmW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.