Zoro Homepage

Ball Bearing, 100mmBore, 180mm, Shielded

  • Mfr # 2101071510

  • Zoro # G3789147


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101071510
Zoro #
G3789147
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
100mm
Outside Dia.
180mm
Width
34mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Industry Number
6220 ZZ
Max. RPM
3300
Temp. Range
-20 Degrees F to +248 Degrees F
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 100mmBore,180mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.