Zoro Homepage

Ball Bearing, 10mm Bore, 26mm, 12mm

  • Mfr # 63000 2RS G93

  • Zoro # G3788970


product price: $26.29
/ea

Key Features

Bearing Type
Cartridge Type - Sealed
Bore Dia.
10mm
Cage Material
52100 Steel
Outside Dia.
26mm
Width
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63000 2RS G93
Zoro #
G3788970
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
10mm
Outside Dia.
26mm
Width
12mm

Details

Item
Ball Bearing, 10mm Bore, 26mm OD, 12mm W
Bearing Type
Cartridge Type - Sealed
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
19000
Lubrication
Grade 2 Lithium Based Grease
Industry Number
63000 2RS

Description

Ball Bearing, 10mm Bore, 26mm OD, 12mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.