Zoro Homepage

Ball Bearing, 120mmBore, 180mm, Shielded

  • Mfr # 2101068435

  • Zoro # G3790291


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
2 Metal Shields
Bore Dia.
120mm
Cage Material
52100 Steel
Outside Dia.
180mm
Width
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101068435
Zoro #
G3790291
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
120mm
Outside Dia.
180mm
Width
28mm

Details

Item
Radial Ball Bearing
Bearing Type
2 Metal Shields
Cage Material
52100 Steel
Max. RPM
3800
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease
Industry Number
6024 ZZ

Description

Ball Bearing, 120mmBore,180mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.