Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 12mm Bore, 37mm Shielded

  • Mfr # 2101072175

  • Zoro # G3788900


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Bearing Type
Electric Motor, Shielded
Bore Dia.
12mm
Cage Material
52100 Steel
Outside Dia.
37mm
Width
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072175
Zoro #
G3788900
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
12mm
Outside Dia.
37mm
Width
12mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Shielded
Cage Material
52100 Steel
Temp. Range
-20 Degrees F to +248 Degrees F
Industry Number
6301 ZZ
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 12mm Bore, 37mmOD,Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.