Zoro Homepage

Ball Bearing, 25mm Bore, 47mm, Sealed

  • Mfr # 2101067557

  • Zoro # G3791369


product price: $10.75
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
25mm
Cage Material
52100 Steel
Outside Dia.
47mm
Width
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067557
Zoro #
G3791369
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
25mm
Outside Dia.
47mm
Width
12mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Max. RPM
2320
Industry Number
6005 2RS
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Polyrex EM Grease

Description

Ball Bearing, 25mm Bore, 47mm OD, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.