Zoro Homepage

Ball Bearing, 25mm Bore, 62mm, 17mm

  • Mfr # 2101072486

  • Zoro # G3788709


product price: $8.89
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
25mm
Cage Material
52100 Steel
Outside Dia.
62mm
Width
17mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072486
Zoro #
G3788709
UPC #
04012801064521
Country of Origin
Turkey

Dimensions

Bore Dia.
25mm
Outside Dia.
62mm
Width
17mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Max. RPM
1000
Lubrication
Light Oil Preservative
Temp. Range
-20 Degrees F to +390 Degrees F
Industry Number
6305

Description

Ball Bearing, 25mm Bore, 62mm OD, 17mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.