Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 30mm Bore, 55mm, Sealed

  • Mfr # 2101067639

  • Zoro # G3791299


product price: $8.79
/ea

Key Features

Bearing Type
Electric Motor, Sealed
Bore Dia.
30mm
Cage Material
52100 Steel
Outside Dia.
55mm
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067639
Zoro #
G3791299
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30mm
Outside Dia.
55mm
Width
13mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Sealed
Cage Material
52100 Steel
Lubrication
Polyrex EM Grease
Industry Number
6006 2RS
Max. RPM
12000
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing, 30mm Bore, 55mm OD, Sealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.