Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 30mm Bore, 72mm, 19mm

  • Mfr # 2101072553

  • Zoro # G3788620


product price: $13.08
/ea

Key Features

Bearing Type
Electric Motor, Open
Bore Dia.
30mm
Cage Material
52100 Steel
Outside Dia.
72mm
Width
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101072553
Zoro #
G3788620
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30mm
Outside Dia.
72mm
Width
19mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Max. RPM
8400
Lubrication
Light Oil Preservative
Industry Number
6306
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing, 30mm Bore, 72mm OD, 19mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.