Zoro Homepage

Ball Bearing, 35mm Bore, 62mm, 14mm, W

  • Mfr # 2101067768

  • Zoro # G3791177


product price: $8.19
/ea

Key Features

Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Bore Dia.
35mm
Outside Dia.
62mm
Width
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101067768
Zoro #
G3791177
UPC #
04012801163644
Country of Origin
Turkey

Dimensions

Bore Dia.
35mm
Outside Dia.
62mm
Width
14mm

Details

Item
Radial Ball Bearing
Bearing Type
Electric Motor, Open
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
6007
Max. RPM
10500
Temp. Range
-20 Degrees F to +390 Degrees F

Description

Ball Bearing, 35mm Bore, 62mm OD, 14mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.